-
450-480Instrument Transformer, Div of Transformers, 450 SeriesItem Number450-480MFG Item Number450-480Series450Product DescriptionVT, Indoor, Model: 450, Ratio:Specifications
Specifications Voltage Rating 480/120 Frequency 60 Hz Input VAC (Primary) 480 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
450-277FFInstrument Transformer, Div of Transformers, 450 SeriesItem Number450-277FFMFG Item Number450-277FFSeries450Product DescriptionVT, Indoor, Model: 450, Ratio:Specifications
Specifications Voltage Rating 277/120 Frequency 60 Hz Input VAC (Primary) 277 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
450-288Instrument Transformer, Div of Transformers, 450 SeriesItem Number450-288MFG Item Number450-288Series450Product DescriptionVT, Indoor, Model: 450, Ratio:Specifications
Specifications Voltage Rating 288/120 Frequency 60 Hz Input VAC (Primary) 288 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
450-480FFInstrument Transformer, Div of Transformers, 450 SeriesItem Number450-480FFMFG Item Number450-480FFSeries450Product DescriptionVT, Indoor, Model: 450, Ratio:Specifications
Specifications Voltage Rating 480/120 Frequency 60 Hz Input VAC (Primary) 480 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
450-750-150Instrument Transformer, Div of Transformers, 450 SeriesItem Number450-750-150MFG Item Number450-750-150Series450Product DescriptionVT, Indoor, Model: 450, Ratio:Specifications
Specifications Voltage Rating 750/150 Frequency 60 Hz Input VAC (Primary) 750 VAC Output VAC (Secondary) 150 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
450-120FFInstrument Transformer, Div of Transformers, 450 SeriesItem Number450-120FFMFG Item Number450-120FFSeries450Product DescriptionVT, Indoor, Model: 450, Ratio:Specifications
Specifications Voltage Rating 120/120 Frequency 60 Hz Input VAC (Primary) 120 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day.